2. Lighting
  3. Indoor
  4. HID - High Intensity Discharge
  5. High Bay Industrial
  6. 192005
  • 
Product videos
Product images
71A82A1001D 250W S50 120/277/347V KIT
 Previous
 Next
High Bay Industrial - 71A82A1001D 250W S50 120/277/347V KIT - 192005
SIGNIFY BALLAST

71A82A1001D 250W S50 120/277/347V KIT

Product code: 
PHI192005
Mfr Number: 
192005
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
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

71A82A1001D 250W S50 120/277/347V KIT
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled polyester varnish;All core and coil ballasts below 600W utilize a UL Class H (180ºC) insulation system;C and C ballasts 600W and higher utilize a UL Class N (200ºC) insulation system;Pre-insulated voltage leads;Ballast kits supplied with pre-wired ignitor High bay retail, manufacturing, gymnasiums, warehouses, parking structures, outdoor


Technical Specifications



Technical Specifications

High Bay Industrial
DESCRIPTION 71A82A1001D 250W S50 120/277/347V KIT