

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Fuses
  3. Midget Fuses
  4. Midget - Time Delay
  5. TRM8/10
  • 
Midget - Time Delay - TRM 8/10  FUSE MIDGET TD 250V   GOULD - TRM8/10
MERSENlogo
MERSEN

TRM 8/10 FUSE MIDGET TD 250V GOULD

Product code: 
MERTRM810
Mfr Number: 
TRM8/10

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

Technical Documents
 Back

Technical Documents

Product Details



Product Details

TRM 8/10 FUSE MIDGET TD 250V GOULD
Fuse TRM - Midget - Time-Delay 250VAC 0.8A Ferrule Tri-Onic®

Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).

Technical Specifications



Technical Specifications

Midget - Time Delay
Mfrcode MFZ
Catalog Number TRM8/10
Mfr UNSPSC 39121609
Mfr Fullname MERSEN (FORMERLY FERRAZ SHAWMUT INC)
Product Name MIDGET FUSE
Additional Information FOR PROTECTION OF LIGHTING CIRCUIT, SMALL MOTOR AND TRANSFORMER
Length 1-1/2 INCH
 
Voltage Rating 250 VAC
Approval UL 248-14, CSA C22.2
Diameter 13/32 INCH
Current Rating 8/10 AMPERE
Terminal Type FERRULE
Characteristics 12 SEC TIME DELAY (AT 200 PERCENT RATED LOAD)
Interrupting Rating 10 KILOAMPERE
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection