

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Midget Fuses

Midget Fuses Midget Fuses Fuses


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

78
Midget - Time Delay
Midget - Time Delay
20
Midget - Fast Acting
Midget - Fast Acting
2
Midget - One Time
Midget - One Time

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
OTM4 4A 250V ONE TIME MIDGET FUSE

Part Number: MEROTM4

MPN:  OTM4

MERSEN
GDG1610 16/10A 250V TD GLASS FUSE

Part Number: MERGDG1610

MPN:  GDG1-6/10

MERSEN
ATQ 6 13/32 X 11/2 MIDGET 500V FUSE

Part Number: MERATQ6

MPN:  ATQ6

MERSEN
TRS1/2R SHAWMUT 600V T/D FUSE

Part Number: MERTRS1/2R

MPN:  TRS1/2R

MERSEN
ATM 5 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM5

MPN:  ATM5

MERSEN
ATM 10 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM10

MPN:  ATM10

MERSEN
ATM 15 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM15

MPN:  ATM15

MERSEN
TRM 30 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM30

MPN:  TRM30

MERSEN
ATM 2 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM2

MPN:  ATM2

MERSEN
TRM 5 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM5

MPN:  TRM5

MERSEN
ATM 30 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM30

MPN:  ATM30

MERSEN
ATM 20 13/32 X 11/2 MIDGET 600V FUSE

Part Number: MERATM20

MPN:  ATM20

MERSEN
ATM 3 MINATURE 600V

Part Number: MERATM3

MPN:  ATM3

MERSEN
TRM 20 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM20

MPN:  TRM20

MERSEN
TRM 15 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM15

MPN:  TRM15

MERSEN
TRM 10 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM10

MPN:  TRM10

MERSEN
ATQR1 FUSE MINIATURE 500V 1 AMP

Part Number: MERATQR1

MPN:  ATQR1

MERSEN
TRM 2 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM2

MPN:  TRM2

MERSEN
GGC 1 1/4X11/4 NON TD 250V FUSE

Part Number: MERGGC1

MPN:  GGC1

MERSEN
GDG 2 2 A 250V TIME DELAY MIDGET FUKLW

Part Number: MERGDG2

MPN:  GDG2

MERSEN
ATQ25 500V 25A TD MIDGET FUSE

Part Number: MERATQ25

MPN:  ATQ25

MERSEN
TRM 3 13/32X11/2 TIME DELAY 250V FUSE

Part Number: MERTRM3

MPN:  TRM3

MERSEN
ATQ20 FUSE 20A 500VAC TIME DELAY

Part Number: MERATQ20

MPN:  ATQ20

MERSEN
TRM8 8A 250V TIME DELAY MIDGET FUSE

Part Number: MERTRM8

MPN:  TRM8

Show more results
1 - 24 of 100
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection