2. Fuses
  3. General Purpose Fuses
  4. Miscellaneous General Purpose Fuses
  5. A6T6
  • 
Product videos
Product images
A6T6 6A 600V FA FUSE CLASS T
 Previous
 Next
Miscellaneous General Purpose Fuses - A6T6 6A 600V FA FUSE CLASS T - A6T6
MERSENlogo
MERSEN

A6T6 6A 600V FA FUSE CLASS T

Product code: 
MERA6T6
Mfr Number: 
A6T6
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
A6T6 6A 600V FA FUSE CLASS T
Fuse A6T - Class T - Fast-Acting 600VAC 300VDC 6A Ferrule Amp-Trap

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.


Technical Specifications



Technical Specifications

Class T Fuses
Mfrcode MFZ
Catalog Number A6T6
MFR FULLNAME MERSEN (FORMERLY FERRAZ SHAWMUT INC)
MFR UNSPSC 39121627
PRODUCT NAME POWER FUSE
ADDITIONAL INFORMATION CURRENT LIMITING MELAMINE TUBE
Type CLASS T
Length 1.5 INCH
 
APPROVAL UL 198L, UL 248-15, CSA C22.2
VOLTAGE RATING 600 VAC/300 VDC
DIAMETER 0.57 INCH
CURRENT RATING 6 AMPERE
Terminal Type FERRULE
Characteristics FAST ACTING
Interrupting Rating 200 KILOAMPERE (AC), 100 KILOAMPERE (DC)