

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. General Purpose Fuses

General Purpose Fuses General Purpose Fuses


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

135
Miscellaneous General Purpose Fuses
Miscellaneous General Purpose Fuses
120
Class RK1 Fuses
Class RK1 Fuses
93
Class CC Fuses
Class CC Fuses
92
Class H Fuses
Class H Fuses
73
Class J Fuses
Class J Fuses
38
Class L Fuses
Class L Fuses
14
Class RK1 Fuses
Class RK1 Fuses
12
Class G Fuses
Class G Fuses

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
NRN 100 STANDARD NO TD 250V FUSE

Part Number: MERNRN100

MPN:  NRN100

MERSEN
TR100R FUSE R TD 250V

Part Number: MERTR100R

MPN:  TR100R

MERSEN
ATDR15 15A 600V CLASS CC TIME DELAY

Part Number: MERATDR15

MPN:  ATDR15

MERSEN
NRN 60 STANDARD NON TD 250V FUSE

Part Number: MERNRN60

MPN:  NRN60

MERSEN
AJT 30 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT30

MPN:  AJT30

MERSEN
ATDR10 FUSE (CC) 600V T.D.

Part Number: MERATDR10

MPN:  ATDR10

MERSEN
TRS30R FUSE R TD 600V

Part Number: MERTRS30R

MPN:  TRS30R

MERSEN
NRN 200 STANDARD NON TD 250V FUSE

Part Number: MERNRN200

MPN:  NRN200

MERSEN
TR200R FUSE R TD 250V

Part Number: MERTR200R

MPN:  TR200R

MERSEN
ATDR20 20A 600V CLASS CC TIME DELAY

Part Number: MERATDR20

MPN:  ATDR20

MERSEN
ATDR5 CC TD FUSE 600V 5A ATDR

Part Number: MERATDR5

MPN:  ATDR5

MERSEN
TRS15R FUSE R TD 600V

Part Number: MERTRS15R

MPN:  TRS15R

MERSEN
ATDR30 30A 600V CLASS CC TIME DELAY

Part Number: MERATDR30

MPN:  ATDR30

MERSEN
AJT 60 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT60

MPN:  AJT60

MERSEN
ATDR2 2A 600V CLASS CC TIME DELAY

Part Number: MERATDR2

MPN:  ATDR2

MERSEN
TR400R FUSE R TD 250V

Part Number: MERTR400R

MPN:  TR400R

MERSEN
AJT 200 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT200

MPN:  AJT200

MERSEN
TRS20R FUSE R TD 600V

Part Number: MERTRS20R

MPN:  TRS20R

MERSEN
AJT 20 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT20

MPN:  AJT20

MERSEN
AJT 15 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT15

MPN:  AJT15

MERSEN
AJT100 600V 100A CLASS J TD FUSE

Part Number: MERAJT100

MPN:  AJT100

MERSEN
AJT 40 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT40

MPN:  AJT40

MERSEN
TRS60R FUSE R TD 600VE

Part Number: MERTRS60R

MPN:  TRS60R

MERSEN
TR60R FUSE R TD 250V

Part Number: MERTR60R

MPN:  TR60R

Show more results
1 - 24 of 577
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection