Miniature | |
| Mfrcode | MFZ |
|---|---|
| Catalog Number | GPM-G |
| MFR UNSPSC | 39121617 |
| MFR FULLNAME | MERSEN (FORMERLY FERRAZ SHAWMUT INC) |
| Type | PANEL MOUNT |
| PRODUCT NAME | FUSE HOLDER |
| Length | 2.07 In. (52.5mm) LONG |
| APPROVAL | UL, CSA |
| HOUSING MATERIAL | GLASS FILLED POLYESTER |
| VOLTAGE RATING | 250 V |
| CURRENT RATING | 15 AMPERE |
| Terminal Type | SOLDER |
| Fuse Type | CLASS CC |
|---|---|
| Fuse Size | 1/4 INCH X 1-1/4 INCH |
| Cap Type | SCREW KNOB |
| DESCRIPTION | PANEL MOUNT FUSEHOLDER for (1-1/4 In. X 1/4 In.) FUSES w/SOLDER TERMINAL |
| Mfr Part # | GPM-G |
| MANUFACTURE | MERSEN (FERRAZ SHAWMUT) |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| CARTON QTY. | 5 |
| NOMINAL O.D. | 0.71 In. (18.0mm) O.D. |
| VOLTS | 250VAC |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.