

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Fuse Blocks, Holders & Accessories

Fuse Blocks, Holders & Accessories Fuse Blocks, Holders & Accessories


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

61
Fuse Accessories
Fuse Accessories
24
Class CC
Class CC
18
Class J
Class J
15
Class H, K &R
Class H, K &R
6
Other Fuse Blocks And Holders
Other Fuse Blocks And Holders
3
Miniature
Miniature
2
Dead Front Fuse Covers
Dead Front Fuse Covers

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
USM1 FUSE BLOCK

Part Number: MERUSM1

MPN:  USM1

MERSEN
USM2 FUSE BLOCK

Part Number: MERUSM2

MPN:  USM2

IDEAL INDUSTRIES
34-002 POCKET FUSEPULLER

Part Number: IDE34002

MPN:  34-002

MERSEN
USCC1I FUSEHOLDER (CC) 1 POLE IND.

Part Number: MERUSCC1I

MPN:  USCC1I

MERSEN
USM3 FUSE BLOCK

Part Number: MERUSM3

MPN:  USM3

MERSEN
632 SHAWMUT FUSE REDUCER

Part Number: MER632

MPN:  632

MERSEN
636 600V 60A TO 30A REDUCER

Part Number: MER636

MPN:  636

MERSEN
162 FUSE RED 10060A 250V OR 10030A

Part Number: MER162

MPN:  162

MERSEN
USCC2I HOLDER FUSE 2P C/W INDICATOR

Part Number: MERUSCC2I

MPN:  USCC2I

MERSEN
212 FUSE REDUCER 200100A

Part Number: MER212

MPN:  212

MERSEN
USM3I ULTRA SAFE 3 POLE W/ INDICATORS

Part Number: MERUSM3I

MPN:  USM3I

MERSEN
USM1I ULTRA SAFE 1 POLE W/ INDICATORS

Part Number: MERUSM1I

MPN:  USM1I

MERSEN
J166 ALLOWS 60A FUSE TO FIT 100 A CLIP

Part Number: MERJ166

MPN:  J166

MERSEN
MPDB63153 PDB MINI 185A 3P 2/014 AWG

Part Number: MERMPDB63153

MPN:  MPDB63153

MERSEN
166 600V 100A TO 60A REDUCER

Part Number: MER166

MPN:  166

MERSEN
USSC3 3 POLE FUSE BLOCK 600V

Part Number: MERUSCC3

MPN:  USCC3

MERSEN
FEB1111 FUSE HOLDER INLINE

Part Number: MERFEB1111

MPN:  FEB-11-11

MERSEN
USCC1 FUSEHOLDER (CC) 1 POLE

Part Number: MERUSCC1

MPN:  USCC1

MERSEN
30311 30A 600V 1P MIDGET FUSE BLOCK

Part Number: MER30311

MPN:  30311

MERSEN
R212 REDUCER GKLW

Part Number: MERR212

MPN:  R212

MERSEN
US6J3 ULTRA SAFE HOLDERS

Part Number: MERUS6J3

MPN:  US6J3

MERSEN
R636 FUSE REDUCER 30A60A 600V

Part Number: MERR636

MPN:  R636

MERSEN
J426 CLASS J 600V 400200A FUSE REDUC

Part Number: MERJ426

MPN:  J426

MERSEN
US6J2 2POLE FUSE HOLDER 60A

Part Number: MERUS6J2

MPN:  US6J2

Show more results
1 - 24 of 129
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection