2. Fuses
  3. Fuse Blocks, Holders & Accessories
  4. Miniature
  5. GPM-G
  • 
Product videos
Product images
GPMG   FUSE BLOCK GLASS PANEL MT
 Previous
 Next
Miniature - GPMG   FUSE BLOCK GLASS PANEL MT - GPM-G
MERSENlogo
MERSEN

GPMG FUSE BLOCK GLASS PANEL MT

Product code: 
MERGPMG
Mfr Number: 
GPM-G
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
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

GPMG FUSE BLOCK GLASS PANEL MT
Mersen GPM panel mount fuse holders will accommodate 1/4"x1-1/4" fuses most are approved by U.L. and CSA. Cap and body material is bakelite or polycarbonate and function as a screw-in or bayonet style closure. Finger-grip or screwdriver slots are available. All holders are rated for up to 250 volts with amp ratings ranging from 3A to 15A. 250 Volts 15 Amps finger grip or screw cap 3/16 solder/QC terminal series.


Technical Specifications



Technical Specifications

Miniature
Mfrcode MFZ
Catalog Number GPM-G
MFR UNSPSC 39121617
MFR FULLNAME MERSEN (FORMERLY FERRAZ SHAWMUT INC)
Type PANEL MOUNT
PRODUCT NAME FUSE HOLDER
Length 2.07 In. (52.5mm) LONG
APPROVAL UL, CSA
HOUSING MATERIAL GLASS FILLED POLYESTER
VOLTAGE RATING 250 V
CURRENT RATING 15 AMPERE
Terminal Type SOLDER
 
Fuse Type CLASS CC
Fuse Size 1/4 INCH X 1-1/4 INCH
Cap Type SCREW KNOB
DESCRIPTION PANEL MOUNT FUSEHOLDER for (1-1/4 In. X 1/4 In.) FUSES w/SOLDER TERMINAL
Mfr Part # GPM-G
MANUFACTURE MERSEN (FERRAZ SHAWMUT)
CSA / UL APPROVED CSA/UL APPROVED
Unit of Measure EACH
CARTON QTY. 5
NOMINAL O.D. 0.71 In. (18.0mm) O.D.
VOLTS 250VAC