2. Fuses
  3. Fuse Blocks, Holders & Accessories
  4. Fuse Accessories
  5. MPDB63163
  • 
Product videos
Product images
MPDB63163 PDB MINI 90A 3P 414 AWG
 Previous
 Next
Fuse Accessories - MPDB63163 PDB MINI 90A 3P 414 AWG - MPDB63163
MERSENlogo
MERSEN

MPDB63163 PDB MINI 90A 3P 414 AWG

Product code: 
MERMPDB63163
Mfr Number: 
MPDB63163
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
MPDB63163 PDB MINI 90A 3P 414 AWG
Open-Style PDB UL 1953 1000V 65A Tin-plated Aluminum - 85A 3-Pole 1 - 4 openings; #4-#14 --- #4-#14 Box to Box

The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code®. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs. The MPDB series is offered in three size categories: miniature (MPDB62 and MPDB63 series), intermediate (MPDB66 and MPDB67 series), and large (MPDB68 and MPDB69 series), in both aluminum and copper.