At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Single Family Square | |
| Depth | 5-1/4 In. DEEP |
|---|---|
| Width | 8-3/4 In. WIDE |
| Voltage | 600VAC |
| Description | 'STANDARD ENCLOSURE, METER SOCKET 4 JAW |
| Mfr Part # | BQ2-VGN |
| Manufacture | THOMAS & BETTS |
| Brand Name | MICROLECTRIC |
| Brand Series | BQ2 |
| Unit of Measure | EACH |
| Csa / Ul Approved | CSA/UL APPROVED |
| Unit Qty. | 1 |
|---|---|
| Amps | 200 AMP |
| Additional Description | w/GROUND LUG on NEUTRAL |
| Phase / Wire | 1 PHASE 3 WIRE |
| Surface / Flush | SURFACE |
| Height | 15-1/2 In. HIGH |
| NEMA / IP Rating | NEMA 3R ENCLOSURE |
| Conduit Entry | OVERHEAD w/HUB OPENING |
| Weight/Per | 12.00 Lbs. (5.4 Kg.)/EACH |
IPEX
EF35 077286 2 ENTRANCE FITTING
Product code: IPEEF35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MHU35 077965 2 PVC METER HUB
Product code: IPEMHU35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE3590 069086 2X90D ELBOW
Product code: IPEEE3590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MO35 077942 2 PVC METER OFFSET
Product code: IPEMO35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS35 077816 2 2-HOLE PIPE STRAP
Product code: IPEPS35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA35 077026 2 TERMINAL ADAPTER
Product code: IPETA35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
2" PVC RIGID CONDUIT 32120
Product code: IPEPVC2X10
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
IPEX
SLB60S 077546 2 LB FITTING
Product code: IPESLB60S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
1016BTB GROUND ELECTROD PLATE W/CON
Product code: THS1016BTB
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1716 2 STEEL LOCKNUT
Product code: THSCI1716
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW ALUM 4/0 BLK
Product code: WIRRWAL4/0BLK
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
CONSOLIDATED CABLE CENTRE
RW ALUM 4/0 WHT
Product code: WIRRWAL4/0WHT
Min: 1 M , Multiple 1 M
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.