Changing the pickup branch can affect product availability.
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 10 FT , Multiple 10 FT
Rigid PVC Conduit | |
| Mfrcode | IPX |
|---|---|
| Catalog Number | PVC-RIGID-CONDUIT-2IN |
| MFR UNSPSC | 39131706 |
| MFR FULLNAME | IPEX, INC. |
| PRODUCT NAME | RIGID CONDUIT |
| Material | PVC |
| Length | 10 FT |
| APPROVAL | UL, CSA C22.2 |
| STANDARD PACKAGE | 1400 FT PER CRATE |
| TRADE SIZE | 2 INCH |
|---|---|
| INSTALLATION | DIRECT BURIAL |
| Length in Ft | 10 |
| WEIGHT | 71 LB PER 100 FT |
| Applicable Standard | NEMA TC-2, WC1094A |
| Trade Size in Inch | 2 |
| Wall Thickness | 0.154 INCH |
| Inner Diameter | 2.067 INCH |
| Outer Diameter | 2.375 INCH |
IPEX
MHU35 077965 2 PVC METER HUB
Product code: IPEMHU35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EF35 077286 2 ENTRANCE FITTING
Product code: IPEEF35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
FA35 077046 2 FEMALE ADAPTER
Product code: IPEFA35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EC35 077006 2 COUPLING
Product code: IPEEC35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE3590 069086 2X90D ELBOW
Product code: IPEEE3590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
MO35 077942 2 PVC METER OFFSET
Product code: IPEMO35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS35 077816 2 2-HOLE PIPE STRAP
Product code: IPEPS35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074714 PVC CONDUIT CEMENT S100PT 475ML
Product code: IPES100PT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074713 S100PT5 PVC CONDUIT CEMENT 250ML
Product code: IPES100PT5
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB60S 077546 2 LB FITTING
Product code: IPESLB60S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA35 077026 2 TERMINAL ADAPTER
Product code: IPETA35
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
ABB
CI1716 2 STEEL LOCKNUT
Product code: THSCI1716
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
ST60S 077466 2 T ACCESS FITTING
Product code: IPEST60S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.