

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Residential Distribution
  4. Disconnect Switches
  5. Light & General Duty Safety Switches
  6. 9001KA51
  • 
Product videos
Product images
9001KA51 30MM CONTACT BLOCK 1N/O  1N/C P 9001KA51 30MM CONTACT BLOCK 1N/O  1N/C P
 Previous
 Next
Light & General Duty Safety Switches - 9001KA51 30MM CONTACT BLOCK 1N/O  1N/C P - 9001KA51
9001KA51 30MM CONTACT BLOCK 1N/O  1N/C P
SCHNEIDERlogo
SCHNEIDER

9001KA51 30MM CONTACT BLOCK 1N/O 1N/C P

Product code: 
SCH9001KA51
Mfr Number: 
9001KA51

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

9001KA51 30MM CONTACT BLOCK 1N/O 1N/C P
Contact block with protected terminals, Harmony 9001K, Harmony 9001SK, 240V, screw clamp terminal, power reed, hermetically sealed, 1 CO

This contact block is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It is compatible with Harmony 9001K or 9001SK push buttons and switches. It uses screw-clamp terminals and has 1 x NO + 1 x C/O contacts. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It features power reed contact operation. It weighs 45g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.

Technical Specifications



Technical Specifications

Light & General Duty Safety Switches
Weight 0.045 kg
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Net Weight 0.045 kg
Product Certifications NEMA
Product Or Component Type contact block
Tightening Torque 0.8-0.8 N.m IEC 60947-1
Range Of Product Harmony 9001K
Rohs Exemption Information Yes
Ambient Air Temperature For Operation -25-70 °C
Connections - Terminals screw clamp terminals, 1 x 0.22...2 x 2.5 mm² IEC 60947-1
Electrical Shock Protection Class class II IEC 61140
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Weee The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
[Us] Rated Supply Voltage 240 V
 
Device Short Name 9001K
Standards UL 508
Ambient Air Temperature For Storage -40-70 °C
Protective Treatment TC
Contacts Type And Composition 1 C/O
Shock Resistance 50 gn IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current 10:00 AM
[Uimp] Rated Impulse Withstand Voltage 2.5 kV IEC 60947-1
Short-Circuit Protection 10 A cartridge fuse IEC 60947-5-1
[Ui] Rated Insulation Voltage 250 V 3)IEC 60947-1
Shape Of Screw Head cross slotted
[Icm] Rated Short-Circuit Making Capacity 12 kA 600 V AC-15, 7200 VA
Rated Breaking Capacity 3 kA 240 V AC-15, 720 VA
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600-Q600 NEMA
Positive Opening without
Contact Operation power reed
Contacts Usage hermetically sealed contacts
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection