2. Distribution
  3. Residential Distribution
  4. Panels & Loadcenters
  5. Generator Loadcentres
  6. BE600M1
  • 
Product videos
Product images
BE600M1 UPS ES 600VA  120V 1-USB PORT
 Previous
 Next
Generator Loadcentres - BE600M1 UPS ES 600VA  120V 1-USB PORT - BE600M1
SCHNEIDERlogo
SCHNEIDER

BE600M1 UPS ES 600VA 120V 1-USB PORT

Product code: 
APCBE600M1
Mfr Number: 
BE600M1
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
 Catalog Page
 Cut Sheet
 Compliance Cert
 Recycling and Environmental Info
 Owners Manual
 Submittal
 Quick Start Guide
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet
 Compliance Cert
 Recycling and Environmental Info
 Owners Manual
 Submittal
 Quick Start Guide

Product Details



Product Details

BE600M1 UPS ES 600VA 120V 1-USB PORT
APC Back-UPS 600VA, 120V, 1 USB charging port, 7 NEMA outlets (2 surge)

Protect computers, wireless routers, IOT devices, and security systems with the APC Back-UPS 600VA. APC Back-UPS provide backup battery power during power outages and continuously safeguard devices from fluctuating power conditions and surges. With 7 outlets and 1 USB charging port, this desktop UPS (uninterruptible power supply) provides seamless battery power to connected electronics. The 330w capacity is ideal for workstations, keeping you connected and productive during power fluctuations. This battery backup is designed to power wireless home networking devices (router and modem) for hours during utility outages so you can stay connected and productive. Connect and charge mobile devices via the 1 USB port provides a maximum of 1.5A . The USB port will provide power when the UPS is both on utility and battery power. This computer backup offers lifetime guaranteed surge protection with a $75,000 equipment protection policy. The side of this 600VA UPS includes 2 keyhole sockets to easily mount the battery backup on a wall in hard to reach installations. The outlets are arranged with spaces to accommodate both average sized power plugs and transformer block power plugs. Use the included PowerChute software to configure settings and set up automatic graceful shutdown of a connected PC in the event of an extended power outage. Audible alarms provide notification of changing utility power and UPS conditions. Audible alarms can be muted. Package Contains UPS, user manual


Technical Specifications



Technical Specifications

Generator Loadcentres
Length 5 ft
Width 27.4 cm
Height 13.9 cm
Weight 3.49 kg
Cable Length 5 ft
Battery Type lead-acid battery
Depth 10.5 cm
Colour black
Alarm alarm when on battery : distinctive low battery alarm : overload continuous tone alarm
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI1712010_EN
Mounting Mode not rack-mountable
Mercury Free Yes
Packaging Without Single Use Plastic No
Net Weight 3.49 kg
Product Certifications California Energy Commission (CEC)
Product Or Component Type uninterruptible power supply (UPS)
Rohs Exemption Information Yes
Ambient Air Temperature For Operation 0-40 °C
 
Environmental Disclosure ENVPEP1712010_EN
Ambient Air Temperature For Storage -15-45 °C
Provided Equipment user manual
Operating Altitude 0...3000 ft
Relative Humidity 0-90 %
Lead Time Usually in Stock
Storage Altitude 0-5000 ft
Usb Compatible No
Storage Relative Humidity 0-95 %
Network Frequency 50/60 Hz +/- 3 Hz auto-sensing
Optimized Energy Efficiency Energy efficient product
Main Input Voltage 120 V
Input Voltage Limits 92...139 V
Removable Battery User replaceable
Control Panel LED status display with on line : on battery : replace battery and overload indicators
Rated Power In W 330 W
Rated Power In Va 600 VA
Battery Life 3-5 year(s)
Acoustic Level 35 dBA
Heat Dissipation 16 Btu/h