

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

  1. Home
  2. Distribution
  3. Residential Distribution
  4. Panels & Loadcenters
  5. Fuse Panel Inserts
  6. HL4IMA12C
  • 
Product videos
Product images
HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR
 Previous
 Next
Fuse Panel Inserts - HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR - HL4IMA12C
HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR
HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR
HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR
HL4IMA12C I-LINE SPD  480Y/277V 3PH 4WIR
SCHNEIDERlogo
SCHNEIDER

HL4IMA12C I-LINE SPD 480Y/277V 3PH 4WIR

Product code: 
SCHHL4IMA12C
Mfr Number: 
HL4IMA12C

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA , Multiple  1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Cut Sheet
 Submittal

Product Details



Product Details

HL4IMA12C I-LINE SPD 480Y/277V 3PH 4WIR
Surge Protect - IMA - HL - 120kA - 480Y/277VAC - 3P4W - T2

Surgelogic™ EMA and EBA series SPDs, HL4IMA12C, offer a full range of externally mounted surge suppression solutions. These units are designed to provide surge suppression from service entrance panels to point-of-use equipment. US and Canadian UL® Listed to the UL 1449 standard. Complies with requirements of NEC® Article 285 and CSA 22.2 No. 8- M1986 as appropriate. Complies with UL 96A 12th Edition Master Label requirements for Lightning Protection Systems.


Technical Specifications



Technical Specifications

Fuse Panel Inserts
Length 483 mm
Width 341.9 mm
Height 308.9 mm
Number of Poles 3
Cable Length 483 mm
Depth 142.1 mm
Breaking Capacity 50 kA
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Packaging Without Single Use Plastic No
[In] Rated Current 60 A
Product Or Component Type surge protection device
Range Of Product Surgelogic
Rohs Exemption Information Yes
[Ue] Rated Operational Voltage 480Y/277 V AC
 
Network Number Of Phases 3 phases
Nema Degree Of Protection NEMA 2
Connections - Terminals I-Line line
Device Short Name IMA
Standards UL 1449:ed. 3
Short-Circuit Protection 200 kA
Provided Equipment alarm enable/disable switch
Mounting Support panel mounting
Local Signalling status LED green per phase normal operation
Breaking Capacity Code HL
Trip Unit Technology thermal-magnetic
Wiring Configuration 4-wire
Surge Current 120 kA
[Uc] Maximum Continuous Operating Voltage 150 V
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection