2. Termination Kits
  3. 7000006140
  • 
Product videos
Product images
CPT-3/4 COLD SHRINK PROT KIT MIN .66
 Previous
 Next
Termination Kits - CPT-3/4 COLD SHRINK PROT KIT MIN .66" OD - 7000006140
3Mlogo
3M

CPT-3/4 COLD SHRINK PROT KIT MIN .66" OD

Product code: 
MMMCPT34
Mfr Number: 
7000006140
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

CPT-3/4 COLD SHRINK PROT KIT MIN .66" OD
3M™ Cold Shrink Corrosion Protection Kit CPT Series are designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments.A CPT series assembly is an open-ended tubular rubber sleeve which is factory expanded and assembled onto a removable core. The core is removed after the assembly has been positioned for installation over a bulkhead terminator connector. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.). CPT insulating sleeves are made of an EPDM rubber that contains no chlorides or sulfers.


Technical Specifications



Technical Specifications

Termination Kits
Mfrcode 3M
Catalog Number CPT-3/4
MFR UNSPSC 39121700
MFR FULLNAME 3M ELECTRICAL MARKET ELECTRICAL PRODUCTS
PKG WEIGHT 4
PRODUCT NAME CORROSION PROTECTION KIT
PKG WEIGHT UOM LB
PKG TYPE CA
PKG QTY 10
PKG UOM EA
PKG LENGTH 14.3
PKG WIDTH 9.8
 
PKG HEIGHT 6.6
PKG VOLUME .535
PKG VOLUME UOM CF
Type COLD SHRINK
Material EPDM RUBBER SLEEVE
ADDITIONAL INFORMATION FEATURES SIMPLE INSTALLATION, GOOD THERMAL STABILITY, EXCELLENT WET ELECTRICAL PROPERTY, RESIST FUNGUS, ACID, ALKALI AND OZONE APPLICABLE STANDARD ANSI C119.1 (WATER RESISTANT), ASTM B287 (SALT SPRAY RESISTANT)
STANDARD PACKAGE 10 PER CASE
TRADE SIZE 3/4 INCH
Minimum Cable Outer Diameter 0.66 INCH
Maximum Connector Outer Diameter 1.9 INCH
Maximum Connector Installed Length 4.8 INCH