2. Split Harness Wrap, Spiral Wrap & Grommet Strip
  3. T75F-C
  • 
Product videos
Product images
T75F-C PANDUIT 3/4
 Previous
 Next
Split Harness Wrap, Spiral Wrap & Grommet Strip - T75F-C PANDUIT 3/4" SPIRAL WRAP(100') - T75F-C
PANDUITlogo
PANDUIT

T75F-C PANDUIT 3/4" SPIRAL WRAP(100')

Product code: 
PDTT75FC
Mfr Number: 
T75F-C
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
 RL

Min: 1 RL , Multiple  1 RL

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

T75F-C PANDUIT 3/4" SPIRAL WRAP(100')
The T75F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.75" (19.1 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.625" to 5" (15.9 mm to 127.0 mm). Color Natural.


Technical Specifications



Technical Specifications

Split Harness Wrap, Spiral Wrap & Grommet Strip
Mfrcode PAND
Catalog Number T75F-C
Mfr UNSPSC 39131604
Mfr Fullname PANDUIT CORPORATION
Product Name SPIRAL WRAP
Pkg Weight 9.6
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Material POLYETHYLENE
Length 100 FT
Approval UL
 
Standard Package 1 ROLL
Application GENERAL PURPOSE
Color NATURAL
Length in Ft 100
Pitch 0.875 INCH
Wall Thickness 0.065 INCH
Outer Diameter 0.75 INCH
Outer Diameter in Inch .75
Minimum Bundle Outer Diameter 5/8 INCH
Minimum Bundle Outer Diameter in Inch .625
Maximum Bundle Outer Diameter 5 INCH
Maximum Bundle Outer Diameter in Inch 5