2. Split Harness Wrap, Spiral Wrap & Grommet Strip
  3. T38P-C0
  • 
Split Harness Wrap, Spiral Wrap & Grommet Strip - T38P-C0 SPIRAL WRAP 0.38" (9.7MM) X 100' - T38P-C0
PANDUITlogo
PANDUIT

T38P-C0 SPIRAL WRAP 0.38" (9.7MM) X 100'

Product code: 
PDTT38PC0
Mfr Number: 
T38P-C0
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
 RL

Min: 1 RL , Multiple  1 RL
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
T38P-C0 SPIRAL WRAP 0.38" (9.7MM) X 100'
The T38P-C0 Weather Resistant Polypropylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 239°F (115°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.


Technical Specifications



Technical Specifications

Split Harness Wrap, Spiral Wrap & Grommet Strip
DESCRIPTION T38P-C0 SPIRAL WRAP 0.38 (9.7MM) X 100'