2. Split Harness Wrap, Spiral Wrap & Grommet Strip
  3. T25F-C
  • 
Product videos
Product images
T25F-C PANDUIT 1/4
 Previous
 Next
Split Harness Wrap, Spiral Wrap & Grommet Strip - T25F-C PANDUIT 1/4" SPIRAL WRAP (100') - T25F-C
PANDUITlogo
PANDUIT

T25F-C PANDUIT 1/4" SPIRAL WRAP (100')

Product code: 
PDTT25FC
Mfr Number: 
T25F-C
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
 RL

Min: 1 RL , Multiple  1 RL

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

T25F-C PANDUIT 1/4" SPIRAL WRAP (100')
The T25F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Natural.


Technical Specifications



Technical Specifications

Split Harness Wrap, Spiral Wrap & Grommet Strip
Mfrcode PAND
Catalog Number T25F-C
Mfr UNSPSC 39131604
Mfr Fullname PANDUIT CORPORATION
Product Name SPIRAL WRAP
Pkg Weight 1.8
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Material POLYETHYLENE
Length 100 FT
Approval UL
 
Standard Package 1 ROLL
Application GENERAL PURPOSE
Color NATURAL
Length in Ft 100
Pitch 0.375 INCH
Wall Thickness 0.04 INCH
Outer Diameter 0.25 INCH
Outer Diameter in Inch .25
Minimum Bundle Outer Diameter 3/16 INCH
Minimum Bundle Outer Diameter in Inch .1875
Maximum Bundle Outer Diameter 2 INCH
Maximum Bundle Outer Diameter in Inch 2