Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Proximity Sensor Accessories | |
| Size | 30 mm |
|---|---|
| Bezel Material | plastic |
| Packaging Made With Recycled Cardboard | Yes |
| Circularity Profile | N/A |
| Reach Regulation | Free of Substances of Very High Concern above the threshold |
| Mercury Free | Yes |
| Packaging Without Single Use Plastic | Yes |
| Toxic Heavy Metal Free | Yes |
| Reach Free Of Svhc | Yes |
| Product Certifications | UL listed file E42259 CCN NKCR |
| Product Or Component Type | selector switch |
| Range Of Product | Harmony 9001SK |
| Rohs Exemption Information | Yes |
| Ambient Air Temperature For Operation | -25-70 °C |
| Environmental Disclosure | ENVPEP120820EN |
| Nema Degree Of Protection | NEMA 1/2/3/3R/4/4X/6/12/13 |
| Type Of Operator | stay put |
|---|---|
| Electrical Shock Protection Class | class II IEC 61140 |
| Device Presentation | complete product |
| Weee | The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins |
| Cam Profile | 5 |
| Ip Degree Of Protection | IP66 IEC 60529 |
| Product Compatibility | 9001KA1 side 1 or 2 |
| Operator Position Information | 2 positions |
| Mounting Diameter | 30 mm |
| Operator Profile | standard handle |
| Device Short Name | 9001SK |
| Cap/Operator Or Lens Colour | black |
| Ambient Air Temperature For Storage | -40-70 °C |
| Protective Treatment | TC |
| Contacts Type And Composition | 1 C/O |
| Sustainable Packaging | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.