We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Motor Control & Automation
  3. Automation Products

Automation Products Automation Products


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

3141
Proximity, Limit, Level Sensors
Proximity, Limit, Level Sensors
2619
Motion Control
Motion Control
948
Programable Controllers (PLC)
Programable Controllers (PLC)
829
Pressure, Force, Mass, Torque Sensors
Pressure, Force, Mass, Torque Sensors
789
Photoelectric And Ultrasonic Sensors
Photoelectric And Ultrasonic Sensors
777
Drives & Accessories
Drives & Accessories
78
Operator Interface
Operator Interface
35
Speed, Acceleration, Vibration, Sensors
Speed, Acceleration, Vibration, Sen...
10
On-Machine Connectivity Products
On-Machine Connectivity Products

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
CQOE250GFINM GFI SPA KIT 50A2P

Part Number: SCHCQOE250GFINM

MPN:  CQOE250GFINM

EA
SCHNEIDER
HLO1 INTERLK HANDLE (A)

Part Number: SCHHLO1

MPN:  HLO1

EA
RITTAL
XCA8013209 SCREW COVER FIBERGLASS 10X8X4

Part Number: RITXCA8013209

MPN:  XCA8013209

EA
RITTAL
XCA8013325 L-MPL108CS MNT PLT 8.75X6.88"

Part Number: RITXCA8013325

MPN:  XCA8013325

EA
TES ELECTRIC US, LLC
XS612B1PAM12 12MM DC 3W PNP NO M12

Part Number: TEEXS612B1PAM12

MPN:  XS612B1PAM12

EA
RITTAL
XCA8013324 CARBON STEEL MOUNTING PANE

Part Number: RITXCA8013324

MPN:  XCA8013324

EA
TES ELECTRIC US, LLC
ZCKD15 LIMIT SWITCH HEAD

Part Number: TEEZCKD15

MPN:  ZCKD15

EA
TES ELECTRIC US, LLC
XS112B3PAM12 PRX M12 12 24VDC PNP 3W

Part Number: TEEXS112B3PAM12

MPN:  XS112B3PAM12

EA
TES ELECTRIC US, LLC
XS618B1PAM12 18MM DC 3 WIRE M12 CONN

Part Number: TEEXS618B1PAM12

MPN:  XS618B1PAM12

EA
TES ELECTRIC US, LLC
XS618B1MAU20 18MM AC/DC 2 WIRE NO CONN

Part Number: TEEXS618B1MAU20

MPN:  XS618B1MAU20

EA
TES ELECTRIC US, LLC
ZCKJ1H7 LIMIT SW BODY 1 STEP 1NO/1NC

Part Number: TEEZCKJ1H7

MPN:  ZCKJ1H7

EA
RITTAL
XCA8013208 SCREW CVR FIBER 9.6X7.5X4.7

Part Number: RITXCA8013208

MPN:  XCA8013208

EA
MOLEX
103002A01F030 3P MALE MINI CHANGE PLUG

Part Number: WOO103002A01F030

MPN:  1300060529

EA
TES ELECTRIC US, LLC
ZCKE05 LIMIT SW ROTARY HEAD NO LEVER

Part Number: TEEZCKE05

MPN:  ZCKE05

EA
TES ELECTRIC US, LLC
XS630B1PAM12 30MM DC 3F PNP NO M12

Part Number: TEEXS630B1PAM12

MPN:  XS630B1PAM12

EA
TES ELECTRIC US, LLC
ZCKD21 LIMIT SW HEAD ROLLER LEVER

Part Number: TEEZCKD21

MPN:  ZCKD21

EA
SCHNEIDER
VW3A95812 NEMA UL TYPE 1 KIT FOR SIZE 2

Part Number: SCHVW3A95812

MPN:  VW3A95812

EA
TES ELECTRIC US, LLC
ZCKE67 LIMIT SWITCH HEAD

Part Number: TEEZCKE67

MPN:  ZCKE67

EA
TES ELECTRIC US, LLC
XS612B1MAL2 12MM AC/DC2WIRE NO 2M

Part Number: TEEXS612B1MAL2

MPN:  XS612B1MAL2

EA
SCHNEIDER
ABL8WPS24200 P/S,3PH.480W/24V/20AMP,

Part Number: SCHABL8WPS24200

MPN:  ABL8WPS24200

EA
TES ELECTRIC US, LLC
XS618B1MBU20

Part Number: TEEXS618B1MBU20

MPN:  XS618B1MBU20

EA
RITTAL
XCA8013228 HINGED COVER FIBERGL 12X10X5

Part Number: RITXCA8013228

MPN:  XCA8013228

EA
SCHNEIDER
ATV320U22M3C DRIVE 3HP 240V 3PH

Part Number: SCHATV320U22M3C

MPN:  ATV320U22M3C

EA
TES ELECTRIC US, LLC
XS1N12PB349 INDUCTIVE SENSOR 24VDC 200MA

Part Number: TEEXS1N12PB349

MPN:  XS1N12PB349

EA
Show more results
1 - 24 of 9242
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection