2. Others
  3. UTP6AX7OR
  • 
Others - UTP6AX7OR 6A PATCHCORD TX6A ORG 7' - UTP6AX7OR
PANDUITlogo
PANDUIT

UTP6AX7OR 6A PATCHCORD TX6A ORG 7'

Product code: 
PDTUTP6AX7OR
Mfr Number: 
UTP6AX7OR
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
UTP6AX7OR 6A PATCHCORD TX6A ORG 7'
The TX6A™ 10Gig Cat 6A UTP Patch Cord is a 7-Foot, 0.250-inch (6.4mm) diameter, Orange cord constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with high-performance modular plugs. Its solid foil tape limits alien crosstalk, ensuring 10 Gb/s transmission. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.


Technical Specifications



Technical Specifications

Others
Description UTP6AX7OR 6A PATCHCORD TX6A ORG 7'