3. S100X125VAM
  • 
Others - S100X125VAM MP 1.00" WX1.25" H .38" WHT - S100X125VAM
PANDUITlogo
PANDUIT

S100X125VAM MP 1.00" WX1.25" H .38" WHT

Product code: 
PDTS100X125VAM
Mfr Number: 
S100X125VAM
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
S100X125VAM MP 1.00" WX1.25" H .38" WHT
The S100X125VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the MP300 printer. Vinyl. 1" x 1.25" (25.4 mm x 31.8 mm). Wire/Cable Size Range 12 - 10 AWG. Color Clear/White. 200 labels per cassette. 1 cassette per package.


Technical Specifications



Technical Specifications

Others
DESCRIPTION S100X125VAM MP 1.00 WX1.25 H .38 WHT