2. Others
  3. P48B04M
  • 
Others - P48B04M BASIC PDU 415V 30 AMP (48)C13 IE - P48B04M
PANDUITlogo
PANDUIT

P48B04M BASIC PDU 415V 30 AMP (48)C13 IE

Product code: 
PDTP48B04M
Mfr Number: 
P48B04M
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
Min: 30 EA , Multiple  30 EA
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
P48B04M BASIC PDU 415V 30 AMP (48)C13 IE
This Panduit™ G5 Basic PDU features (48) C13 outlets. It is a 30 amp, 415 V, three phase PDU with an IEC 60309 3P+N+E 6h 30A (IP67) input plug and a 10 foot (3m) power cord. The PDU is black.


Technical Specifications



Technical Specifications

Others
DESCRIPTION P48B04M BASIC PDU 415V 30 AMP (48)C13 IE