| Mfrcode | LEV |
|---|---|
| Catalog Number | ODS15-INE |
| MFR UNSPSC | 39122236 |
| MFR FULLNAME | LEVITON MFG CO. |
| PRODUCT NAME | OCCUPANCY SENSOR |
| Type | WALL SWITCH OCCUPANCY |
| ADDITIONAL INFORMATION | OPERATING TEMPERATURE 32 TO 122 DEG F |
| MOUNTING | WALL BOX |
| APPROVAL | UL, CSA |
| Size | 1.75 INCH W X 1.85 INCH D X 4.06 INCH H |
| Application | COMMERCIAL |
|---|---|
| VOLTAGE RATING | 120/230/277 VAC AT 50/60 HZ |
| Finish | WHITE |
| Load Rating | 1800 VA AT 120 V, 4000 VA AT 277 V (FLUORESCENT), 1800 W AT 120 V (INCANDESCENT), 1/4 HP AT 120 V (MOTOR) |
| Field of View | 180 DEG |
| Load Type | INCANDESCENT/FLUORESCENT/MOTOR |
| Wall Plate Type | DECORATOR (NOT INCLUDED) |
| Area Coverage | 2100 SQ FT |
| Sensor Type | PASSIVE INFRARED |
| Time Delay | 30 SEC TO 30 MIN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.