3. 85-385
  • 
Others - 85-385 CAT6A/6 L DIA MOD PLUG 50/JR - 85-385
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

85-385 CAT6A/6 L DIA MOD PLUG 50/JR

Product code: 
IDE85385
Mfr Number: 
85-385
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
 JR

Min: 1 JR , Multiple  1 JR
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
85-385 CAT6A/6 L DIA MOD PLUG 50/JR
CAT 6A/6 Feed-Thru Connectors Large Diameter (50/JR)

The IDEAL Feed-Thru Large Diameter RJ45 connector simplifies assembly by allowing the user to verify the conductors are in the correct order before crimping the connector. Compatible with twisted pair cables with insulated conductors of 0.040” - 0.048 ” diameter, it is the first feed-thru style connector and tool solution to offer a flush cut of the excess conductor to the face of the modular plug. A patent pending design enables conductors to be cut flush with the end face of the connector when used with the FT-45™ tool (30-495). The flush cut eliminates inadvertent contact among adjacent conductors or with the mating jack. Conductor spacing is maintained for reliable performance in PoE and data applications.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 85-385 CONN CAT 6A/6/5 A ENFILER 50/JR