2. Others
  3. 78-0219
  • 
Others - 78-0219 SQUARE#1 INSERT BIT 1" 1-CARD - 78-0219
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

78-0219 SQUARE#1 INSERT BIT 1" 1-CARD

Product code: 
IDE780219
Mfr Number: 
78-0219
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
78-0219 SQUARE#1 INSERT BIT 1" 1-CARD
Insert Bit, #1 Tip, Square Tip, Overall Length: 1 IN, S2M Tool Steel Blade, Hex Shank, 1 Piece, 1/4 IN Shank, S2M Tool Steel, Package Type: Card

Made from rugged S2M tool Steel100% made in the U.S.A.Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitInsert bits have a retaining ring notchPower bits have a power locking groove1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsPatented Combo Head tip ensures full fastener engagement


Technical Specifications



Technical Specifications

Others
Mfrcode IDEAL
Catalog Number 78-0219
MFR UNSPSC 27111704
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME INSERT BIT
PKG TYPE PK
PKG UOM EA
PKG QTY 6
 
Type SQUARE
OVERALL LENGTH 1 INCH
Material HEAT TREATED TOOL STEEL
ADDITIONAL INFORMATION PACKAGING QUANTITY 1 PER CARD WITH RETAINING RING NOTCH
Bit Size #1
Drive End Shape HEX
OUTSIDE DIAMETER 1/4 INCH