2. Others
  3. 78-0111-10
  • 
Others - 78-0111-10 MAG NUT SETTER 1/4X2 10/PK - 78-0111-10
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

78-0111-10 MAG NUT SETTER 1/4X2 10/PK

Product code: 
IDE78011110
Mfr Number: 
78-0111-10
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
 PK

Min: 1 PK , Multiple  1 PK
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
78-0111-10 MAG NUT SETTER 1/4X2 10/PK
MAG NUT SETTER 1 4 X 2BAG OF10

Custom heat treated for strength and durabilityManufactured to tight tolerances to ensure accurate fitPower bits have a power locking groove2 inches overall length1/4" hex bodyFits all standard multi-bit screwdrivers and power drillsVariety of sizes for multiple applications


Technical Specifications



Technical Specifications

Others
Mfrcode IDEAL
Catalog Number 78-0111-10
MFR UNSPSC 27111700
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME NUT SETTER
PKG TYPE PK
PKG QTY 10
PKG UOM EA
 
Material TOOL STEEL
Type MAGNETIC
ADDITIONAL INFORMATION PACKAGING QUANTITY 10
Drive End Size 1/4 INCH
Socket End Size 1/4 INCH
Drive End Size - Fractional 1/4
Socket End Size - Fractional 1/4
Drive End Style HEX