3. 49-93-7263
  • 
Product videos
Product images
49-93-7263 RED 6 49-93-7263 RED 6 49-93-7263 RED 6
 Previous
 Next
Others - 49-93-7263 RED 6"X.100" GRN CONCRT BLADE - 49-93-7263
49-93-7263 RED 6
49-93-7263 RED 6
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-93-7263 RED 6"X.100" GRN CONCRT BLADE

Product code: 
MIL49937263
Mfr Number: 
49-93-7263
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
49-93-7263 RED 6"X.100" GRN CONCRT BLADE
The MILWAUKEE® 6” x .100” Diamond Blades for Green Concrete are engineered to cut up to 70 more ft. of green concrete per charge, meaning less down time and more productivity. The u-notch design provides up to 30% faster cutting speeds, while the laser weld allows for increased durability in the hardest aggregates. Milwaukee® blades are engineered with keyhole gullets for rapid debris removal and extended blade life. These blades are optimized for performance with the MILWAUKEE® MX FUEL™ 6” Green Concrete Saw and are compatible with all 6” triangle arbor green concrete saws. Pair with MX FUEL™ 6” Green Concrete Saw (MXF316-2XC), MILWAUKEE® .100” Joint Protectors (49-93-7268) and MILWAUKEE® 6” Skid Plate (49-93-7260) for a full green concrete cutting solution. The Diamond Blades for Green Concrete are available in yellow, orange, red, green, and purple to provide a solution for all concrete types in soft to hard aggregate applications. For dry use only.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-93-7263 RED 6X.100 GRN CONCRT BLADE