2. Others
  3. 49-90-2039
  • 
Product videos
Product images
49-90-2039 AIR-TIP 2 1/2 49-90-2039 AIR-TIP 2 1/2 49-90-2039 AIR-TIP 2 1/2
 Previous
 Next
Others - 49-90-2039 AIR-TIP 2 1/2"ROCKING UTILITY - 49-90-2039
49-90-2039 AIR-TIP 2 1/2
49-90-2039 AIR-TIP 2 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-2039 AIR-TIP 2 1/2"ROCKING UTILITY

Product code: 
MIL49902039
Mfr Number: 
49-90-2039
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
49-90-2039 AIR-TIP 2 1/2"ROCKING UTILITY
The MILWAUKEE® AIR-TIP™ 2-1/2" Rocking Utility Nozzle with Brushes makes handheld and upright cleanup easier. The bevels on either side of the nozzle and brushes all around the tool ensure it won’t get stuck to surfaces when cleaning in a rocking motion. This vacuum accessory can be used with 2-1/2" extension wands for greater reach. The 2-1/2" diameter allows for more debris to flow into the vacuum than smaller diameter tools. The bristles can be used in finished areas or when agitating debris for removal. The AIR-TIP™ 2-1/2" Rocking Utility Nozzle with Brushes is compatible with only 2-1/2” diameters hose ends and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
Description 49-90-2039 AIR-TIP 2 1/2ROCKING UTILITY