2. Others
  3. 49-90-2033
  • 
Product videos
Product images
49-90-2033 AIR-TIP 2 1/2 49-90-2033 AIR-TIP 2 1/2
 Previous
 Next
Others - 49-90-2033 AIR-TIP 2 1/2"MAGNETIC UTILIT - 49-90-2033
49-90-2033 AIR-TIP 2 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-2033 AIR-TIP 2 1/2"MAGNETIC UTILIT

Product code: 
MIL49902033
Mfr Number: 
49-90-2033
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
49-90-2033 AIR-TIP 2 1/2"MAGNETIC UTILIT
The MILWAUKEE® AIR-TIP™ 2-1/2" Magnetic Utility Nozzle has integrated magnets that catch metal hardware, preventing damage to bags and filters inside of a wet/dry vacuum. The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware before it gets inside the vacuum. The 2-1/2" vacuum utility nozzle diameter allows more debris to flow into the vacuum than smaller diameter tools. The black zinc coating on the magnets prevents rust long-term. The AIR-TIP™ Magnetic Utility Nozzle is compatible with only 2-1/2” diameter hose ends and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-90-2033 AIR-TIP 2 1/2MAGNETIC UTILIT