3. 49-90-2004
  • 
Product videos
Product images
49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE 49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE
 Previous
 Next
Others - 49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE - 49-90-2004
49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE

Product code: 
MIL49902004
Mfr Number: 
49-90-2004
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
49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE
The MILWAUKEE® 2-1/2” x 16' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee flexible vacuum hose has an extended length compared to the included stock hose (49-90-2006) and has a red color ring for quick identification of its 2-1/2” diameter.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-90-2004 2-1/2 IN. 16 FT. FLXIBLE HOSE