3. 49-90-1992
  • 
Product videos
Product images
49-90-1992 HOSE TO DRAIN ADAPTER KIT 49-90-1992 HOSE TO DRAIN ADAPTER KIT
 Previous
 Next
Others - 49-90-1992 HOSE TO DRAIN ADAPTER KIT - 49-90-1992
49-90-1992 HOSE TO DRAIN ADAPTER KIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-1992 HOSE TO DRAIN ADAPTER KIT

Product code: 
MIL49901992
Mfr Number: 
49-90-1992
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
49-90-1992 HOSE TO DRAIN ADAPTER KIT
The MILWAUKEE® Hose to Drain Adapter Kit allows a standard 5/8” water hose to attach to the drain cap for easy drainage of liquid debris away from the source. The large drain cap is compatible with Milwaukee 6, 9, and 12 Gallon Wet/Dry Vacuums (0910, 0920, 0930). The smaller cap can be removed to attach a water hose. It also allows for a smaller diameter drain, making debris disposal less messy, helping avoid splashing. The gasket inside the drain cap prevents leaking even when the vacuum tank is full. The Milwaukee Vacuum Hose to Drain Adapter Kit includes two attachable pieces.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-90-1992 HOSE TO DRAIN ADAPTER KIT