3. 49-90-1987
  • 
Product videos
Product images
49-90-1987 1-7/8 IN. EXTENSION WAND 49-90-1987 1-7/8 IN. EXTENSION WAND 49-90-1987 1-7/8 IN. EXTENSION WAND
 Previous
 Next
Others - 49-90-1987 1-7/8 IN. EXTENSION WAND - 49-90-1987
49-90-1987 1-7/8 IN. EXTENSION WAND
49-90-1987 1-7/8 IN. EXTENSION WAND
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-1987 1-7/8 IN. EXTENSION WAND

Product code: 
MIL49901987
Mfr Number: 
49-90-1987
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
49-90-1987 1-7/8 IN. EXTENSION WAND
The MILWAUKEE® 1-7/8" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands provide greater reach when cleaning in any application. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum hose extension wand is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-90-1987 1-7/8 IN. EXTENSION WAND