3. 49-90-1986
  • 
Product videos
Product images
49-90-1986 1-7/8 IN.32 49-90-1986 1-7/8 IN.32
 Previous
 Next
Others - 49-90-1986 1-7/8 IN.32"TO 102"EXPANDABLE - 49-90-1986
49-90-1986 1-7/8 IN.32
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-1986 1-7/8 IN.32"TO 102"EXPANDABLE

Product code: 
MIL49901986
Mfr Number: 
49-90-1986
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
49-90-1986 1-7/8 IN.32"TO 102"EXPANDABLE
The MILWAUKEE® 1-7/8” x 32” to 102” Expandable Hose provides 102” of extended reach when in use and collapses to 32” for compact storage. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the expanding vacuum hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee 1-7/8” 32” to 102” Expandable Hose includes a gray color ring for quick identification of its 1-7/8” diameter.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!