3. 49-90-1980
  • 
Product videos
Product images
49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT 49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT 49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT
 Previous
 Next
Others - 49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT - 49-90-1980
49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT
49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT

Product code: 
MIL49901980
Mfr Number: 
49-90-1980
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
49-90-1980 1-7/8 IN.DUST EXTRACTION ADPT
The MILWAUKEE® 1-7/8” Dust Extraction Adapter Kit allows Milwaukee 1-7/8” Hoses (49-90-1996, 49-90-1984, 49-90-1986) to connect to most power tools for dust collection directly from the tool. The dust extraction kit includes three adapters for multiple different uses and tool fitment. The Hose Clip Adapter screws onto the end of the hose and connects directly to Milwaukee power tools or the other two adapters. The Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports. The Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports. The Milwaukee 1-7/8” Dust Extraction Adapter Kit includes a gray color ring for quick identification of its 1-7/8” diameter.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!