3. 49-66-7022
  • 
Product videos
Product images
49-66-7022 1/2 49-66-7022 1/2 49-66-7022 1/2
 Previous
 Next
Others - 49-66-7022 1/2"DR 9PC SAE DEEP IMP SCKTS - 49-66-7022
49-66-7022 1/2
49-66-7022 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-7022 1/2"DR 9PC SAE DEEP IMP SCKTS

Product code: 
MIL49667022
Mfr Number: 
49-66-7022
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
49-66-7022 1/2"DR 9PC SAE DEEP IMP SCKTS
The MILWAUKEE® 9-Piece SHOCKWAVE Impact Duty™ 1/2 in. Drive SAE Deep 6 Point Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking makes selecting the right socket every time easy throughout the life of the socket. These Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The customizable Socket Rail comes with removeable end caps to add or take off socket clips for optimal storage. All SHOCKWAVE Impact Duty™ Sockets backed by a Lifetime Guarantee and meet ASME industry standards.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-66-7022 1/2DR 9PC SAE DEEP IMP SCKTS