3. 49-66-6746
  • 
Product videos
Product images
49-66-6746 1 49-66-6746 1 49-66-6746 1
 Previous
 Next
Others - 49-66-6746 1"DRVRETAINING RING(1 3/42 1/ - 49-66-6746
49-66-6746 1
49-66-6746 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-6746 1"DRVRETAINING RING(1 3/42 1/

Product code: 
MIL49666746
Mfr Number: 
49-66-6746
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
49-66-6746 1"DRVRETAINING RING(1 3/42 1/
Our SHOCKWAVE Impact Duty™ Retaining Rings are optimized for a variety of impact socket sizes when you require additional socket retention on 3/4" or 1" drive impact wrenches. The convenient one-piece design and flexible rubber material make the installation of the retaining ring hassle-free. It's necessary to use the proper retaining ring for each socket size.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.