3. 49-66-6744
  • 
Product videos
Product images
49-66-6744 3/4 DR RETAINING RING(1-1/162 49-66-6744 3/4 DR RETAINING RING(1-1/162 49-66-6744 3/4 DR RETAINING RING(1-1/162
 Previous
 Next
Others - 49-66-6744 3/4 DR RETAINING RING(1-1/162 - 49-66-6744
49-66-6744 3/4 DR RETAINING RING(1-1/162
49-66-6744 3/4 DR RETAINING RING(1-1/162
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-66-6744 3/4 DR RETAINING RING(1-1/162

Product code: 
MIL49666744
Mfr Number: 
49-66-6744
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
49-66-6744 3/4 DR RETAINING RING(1-1/162
The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/4" Drive 1-9/16 to 2 & 17mm to 60mm Retaining Rings are optimized for 1-9/16" to 2" and 17mm to 60mm size impact sockets, when additional socket retention is needed for 3/4" drive impact wrenches. The convenient one-piece design and flexible rubber material make the installation of the retaining ring hassle-free. It's necessary to use the proper retaining ring for each socket size.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.