2. Others
  3. 49-59-4100
  • 
Product videos
Product images
49-59-4100 1 49-59-4100 1 49-59-4100 1
 Previous
 Next
Others - 49-59-4100 1" TCT ANNU CUTR 2" D - 49-59-4100
49-59-4100 1
49-59-4100 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-59-4100 1" TCT ANNU CUTR 2" D

Product code: 
MIL49594100
Mfr Number: 
49-59-4100
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
49-59-4100 1" TCT ANNU CUTR 2" D
Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-59-4100 1 TCT ANNU CUTR 2 D