2. Others
  3. 49-56-0848
  • 
Product videos
Product images
49-56-0848 5-1/2 49-56-0848 5-1/2 49-56-0848 5-1/2
 Previous
 Next
Others - 49-56-0848 5-1/2" CARBIDE TIPPED HS - 49-56-0848
49-56-0848 5-1/2
49-56-0848 5-1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-56-0848 5-1/2" CARBIDE TIPPED HS

Product code: 
MIL49560848
Mfr Number: 
49-56-0848
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
49-56-0848 5-1/2" CARBIDE TIPPED HS
The MILWAUKEE 5-1/2" HOLE DOZER with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZER with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZER with Carbide Teeth Hole Saws are proudly made in the USA.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.