Others | |
| Mfrcode | MILELT |
|---|---|
| Catalog Number | 0566-1 |
| Mfr UNSPSC | 47121808 |
| Mfr Fullname | MILWAUKEE ELECTRIC TOOL CORP |
| Product Name | ELECTRIC DRILL |
| Pkg Weight | 10.4500 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 1.00 |
| Pkg UOM | EA |
| Pkg Length | 17.2500 |
| Pkg Dmnsn UOM(1) | IN |
| Pkg Width | 9.7500 |
| Pkg Dmnsn UOM(2) | IN |
| Pkg Height | 12.6300 |
| Pkg Dmnsn UOM(3) | IN |
| Pkg Volume | 2124.2081 |
|---|---|
| Pkg Volume UOM | IN |
| Additional Information | SHIPPING WEIGHT 10 LB OVERALL DIMENSIONS 17 INCH LENGTH |
| Cable Type | INNER CORE |
| Application | WASTELINE |
| Speed Rating | 0 TO 450 RPM |
| Cable Size | 3/8 INCH DIA X 35 FT L, 5/16 INCH DIA X 50 FT L |
| Input Supply Rating | 120 VAC 1.6 AMPERE |
| Drain Line Dia | 2 |
| Drum Material | ALUMINUM |
| Chuck Type | KEYLESS |
| Motor Included | 1 |
| Motor Details | REVERSING MOTOR WITH TRIGGER SPEED CONTROL |
| Inclusions Features | BALL AND ROLLER BEARING |
| Exclusions | CARRYING CASE AND ACCESSORIES |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.