3. 49-22-0175
  • 
Product videos
Product images
49-22-0175 (5)8PC FLAT BORING BIT SET
 Previous
 Next
Others - 49-22-0175 (5)8PC FLAT BORING BIT SET - 49-22-0175
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-22-0175 (5)8PC FLAT BORING BIT SET

Product code: 
MIL49220175
Mfr Number: 
49-22-0175
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

49-22-0175 (5)8PC FLAT BORING BIT SET
Get added convenience and reach with the Milwaukee® 8-piece 6 in. universal Quik-Lok™ flat boring bit set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing break out. The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The universal Quik-Lok™ allows quick and easy accessory changes, as well as added reach in hard-to-work areas. The kit includes 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in., 1 in. and 1-1/8 in. bits plus a 6 in. Quik-Lok extension in a carrying case.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-22-0175 8 PC BIT KIT FLAT BORING