3. 49-16-BKITS
  • 
Product videos
Product images
49-16-BKTS CU THHN/XHHW FULL BUSHING KT 49-16-BKTS CU THHN/XHHW FULL BUSHING KT 49-16-BKTS CU THHN/XHHW FULL BUSHING KT
 Previous
 Next
Others - 49-16-BKTS CU THHN/XHHW FULL BUSHING KT - 49-16-BKITS
49-16-BKTS CU THHN/XHHW FULL BUSHING KT
49-16-BKTS CU THHN/XHHW FULL BUSHING KT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-BKTS CU THHN/XHHW FULL BUSHING KT

Product code: 
MIL4916BKITS
Mfr Number: 
49-16-BKITS
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
49-16-BKTS CU THHN/XHHW FULL BUSHING KT
The MILWAUKEE 1/0 AWG - 750 MCM Cu with 17 THHN / XHHW Bushing Kit is individually engineered to provide safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both the M18 and M12 cable strippers to perform faster stripping on either battery platform. Milwaukee M12 and M18 Cable Strippers provide the most consistent strips and best access.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-BKTS CU THHN/XHHW FULL BUSHING KT