3. 49-16-3697
  • 
Product videos
Product images
49-16-3697 M12/M18 BIT HOLDER ACCESSORY 49-16-3697 M12/M18 BIT HOLDER ACCESSORY 49-16-3697 M12/M18 BIT HOLDER ACCESSORY
 Previous
 Next
Others - 49-16-3697 M12/M18 BIT HOLDER ACCESSORY - 49-16-3697
49-16-3697 M12/M18 BIT HOLDER ACCESSORY
49-16-3697 M12/M18 BIT HOLDER ACCESSORY
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-3697 M12/M18 BIT HOLDER ACCESSORY

Product code: 
MIL49163697
Mfr Number: 
49-16-3697
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
49-16-3697 M12/M18 BIT HOLDER ACCESSORY
The MILWAUKEE Drilling and Driving Accessory Bit Holder is designed to give the best bit retention while providing quick access to bits. This on tool storage solution is made with non-marring rubber to protect the work surface from scratches and damage. The accessory bit holder also provides reliable retention, making sure the bits are accessible when needed and not lost during the workday. Versatility of the bit holder allows the capability of holding up to 4 1/4" shank bits at one time. Compatible with MILWAUKEE M12 FUEL System.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-3697 M12/M18 BIT HOLDER ACCESSORY