3. 49-16-2621
  • 
Product videos
Product images
49-16-2621 3/8
 Previous
 Next
Others - 49-16-2621 3/8" BALL BEARING DRAW STUD - 49-16-2621
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2621 3/8" BALL BEARING DRAW STUD

Product code: 
MIL49162621
Mfr Number: 
49-16-2621
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

49-16-2621 3/8" BALL BEARING DRAW STUD
The EXACT™ hand ratchet knockout set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engraved cross hairs, slug removal ports, and optimal tooth geometry, all working to enhance the knockout process. Altogether, the EXACT™ hand ratchet knockout set is another example of how Milwaukee's knockout system truly is the easiest way to punch!

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-2621 3/8IN BALL BEARING DRAW STUD