2. Others
  3. 49-16-2613
  • 
Product videos
Product images
49-16-2613 M18 2 49-16-2613 M18 2 49-16-2613 M18 2
 Previous
 Next
Others - 49-16-2613 M18 2" PROPEX EXPANDER HEAD - 49-16-2613
49-16-2613 M18 2
49-16-2613 M18 2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2613 M18 2" PROPEX EXPANDER HEAD

Product code: 
MIL49162613
Mfr Number: 
49-16-2613
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
49-16-2613 M18 2" PROPEX EXPANDER HEAD
The MILWAUKEE® 2” ProPEX® Expander Head for M18 FUEL™ 2” ProPEX® Expander is precision engineered for accurate expansions and auto-rotating compatibility. The integrated cone design of the 2” head reduces the travel length of the expander’s expansion cone, allowing for the most compact expansion cycle. Made from high-strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Size markings on ring and collar surfaces provide easy recognition at any orientation. This head is designed exclusively for the M18 FUEL™ 2” ProPEX® Expander Tool. For best performance, use 150g ProPEX® Expander Grease and 2” Head Applicator (49-08-2403) to grease the integrated cone and collar of the ProPEX® expansion head.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-2613 M18 2 PROPEX EXPANDER HEAD