3. 49-16-2414
  • 
Product videos
Product images
49-16-2414 1/2 49-16-2414 1/2 49-16-2414 1/2
 Previous
 Next
Others - 49-16-2414 1/2"RAPID SEAL PROPEX EXPAN H - 49-16-2414
49-16-2414 1/2
49-16-2414 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-2414 1/2"RAPID SEAL PROPEX EXPAN H

Product code: 
MIL49162414
Mfr Number: 
49-16-2414
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
49-16-2414 1/2"RAPID SEAL PROPEX EXPAN H
The MILWAUKEE 1/2" ProPEX Expander Heads with RAPID SEAL are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL ProPEX Expander, heads are compatible with Milwaukee M12 and M18 Expanders except for the M18 FORCE LOGIC ProPEX Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-2414 1/2RAPID SEAL PROPEX EXPAN H