3. 49-16-1647
  • 
Product videos
Product images
49-16-1647 11/16 49-16-1647 11/16 49-16-1647 11/16
 Previous
 Next
Others - 49-16-1647 11/16" SOCKET - 49-16-1647
49-16-1647 11/16
49-16-1647 11/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-1647 11/16" SOCKET

Product code: 
MIL49161647
Mfr Number: 
49-16-1647
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
49-16-1647 11/16" SOCKET
The MILWAUKEE INSIDER Box Ratchet 11/16" 6 Point Sockets are designed to uniquely fit into the MILWAUKEE M12 FUEL INSIDER Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16. Laser etched markings on both sides of the socket allow greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These 6 point sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-1647 11/16 SOCKET