3. 49-16-1644
  • 
Product videos
Product images
49-16-1644 INSIDER SOCKET 6 PT 1/2 49-16-1644 INSIDER SOCKET 6 PT 1/2 49-16-1644 INSIDER SOCKET 6 PT 1/2
 Previous
 Next
Others - 49-16-1644 INSIDER SOCKET 6 PT 1/2" - 49-16-1644
49-16-1644 INSIDER SOCKET 6 PT 1/2
49-16-1644 INSIDER SOCKET 6 PT 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-1644 INSIDER SOCKET 6 PT 1/2"

Product code: 
MIL49161644
Mfr Number: 
49-16-1644
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
49-16-1644 INSIDER SOCKET 6 PT 1/2"
The MILWAUKEE INSIDER Box Ratchet 1/2" 6 Point Sockets are designed to uniquely fit into the MILWAUKEE M12 FUEL INSIDER Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16. Laser etched markings on both sides of the socket allow greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These 6 point sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-1644 INSIDER SOCKET 6 PT 1/2