3. 49-16-1608
  • 
Product videos
Product images
49-16-1608 INSIDER SOCKET 6 PT 8MM 49-16-1608 INSIDER SOCKET 6 PT 8MM 49-16-1608 INSIDER SOCKET 6 PT 8MM
 Previous
 Next
Others - 49-16-1608 INSIDER SOCKET 6 PT 8MM - 49-16-1608
49-16-1608 INSIDER SOCKET 6 PT 8MM
49-16-1608 INSIDER SOCKET 6 PT 8MM
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

49-16-1608 INSIDER SOCKET 6 PT 8MM

Product code: 
MIL49161608
Mfr Number: 
49-16-1608
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
49-16-1608 INSIDER SOCKET 6 PT 8MM
The MILWAUKEE INSIDER Box Ratchet 8mm 6 Point Sockets are designed to uniquely fit into the MILWAUKEE M12 FUEL INSIDER Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass through capability up to 15mm and 9/16. Laser etched markings on both sides of the socket allows for greater visibility to quickly change between drive sizes. A dual retention groove system allows for the Milwaukee INSIDER Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These sockets have optimized geometry to reduce bolt rounding and stripping. Milwaukee Tool backs their sockets with a lifetime guarantee.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 49-16-1608 INSIDER SOCKET 6 PT 8MM